

CRC
CRC
HEAVY DUTY SILICONE LUBRICANT 213G
CRC CRC
Description
75074 SILICONE LUBRICANT ; MULTI USE 213G CAN 12/CS
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Wood | Metal | Rubber; Water White; 12 Oz
Part #
HEAVY DUTY SILICONE LUBRICANT 213G
BDI #
18179050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/HEAVY-DUTY-SILICONE-LUBRICANT-213G/p/18179050
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
0
EAN
0078254750743
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Aerosol Can
Texture
Liquid
Application
Wood | Metal | Rubber
Manufacturer's Description
CRC Heavy Duty Silicone Lubricant
Color
Water White
Container Size value And um
12 Oz
Degree of Flashpoint value And um
Below -18 Deg C
Odor
Solvent
VOC Content - Percentage
59.5 Percentage
Other Features
Heavy-Duty | Silicone | Non-Drying
Net Weight
213 G
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Aerosol Can; Liquid; Wood | Metal | Rubber; Water White; 12 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh