

LOCTITE
LOCTITE
LB 8154 400ML IDH 303135
LOCTITE LOCTITE
Description
LOCTITE LB 8154 400ML IDH 303135
Food Grade Lubricant; Food Grade Machinery; Aerosol Can; Oil; Assembly and Disassembly of Cylindrical Parts; Black; 400 Ml
Part #
303135
BDI #
1056273
Details
10311.84
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-8154-400ML-IDH-303135/p/1056273
Your Price
Ft 10,312 / each
Ft 10,416 / each BDIExpress
Ft 10,416 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121526
Weight / Kilogram
0
EAN
5010266264820
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Food Grade Machinery
Container Type
Aerosol Can
Texture
Oil
Application
Assembly and Disassembly of Cylindrical Parts
Tradename
LB 8154
Manufacturer's Description
Lb 8154
Color
Black
Container Size value And um
400 Ml
Degree of Flashpoint value And um
-97 Deg C
Odor
Oil
VOC Content - Percentage
76.5 Percentage
Conformance to Certificate
NSF H2
Other Features
Anti-Seize
Net Weight
400 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Food Grade
Manufacturer URL
https://www.loctite.com
Long Description
Food Grade Lubricant; Food Grade Machinery; Aerosol Can; Oil; Assembly and Disassembly of Cylindrical Parts; Black; 400 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh