

LOCTITE
LOCTITE
LB C-200 1.3LB IDH 233496
LOCTITE LOCTITE
Description
USE 24600781
High Temperature Solid Film; Engine; Can; Paste; Military | Commercial Jet Engine | Aerospace | Automotive | Heavy Equipment | Engine Part | Bearing | Servo-Mechanism; Black; 1.3 Lb
Part #
LB C-200 1.3LB IDH 233496
BDI #
1055953
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/LB-C-200-1-3LB-IDH-233496/p/1055953
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.73
EAN
0079340398931
Product Group - BDI
C00104
Product Name And Type
Specialty Solid Film Lubricant
Typical Use
Engine
Container Type
Can
Texture
Paste
Application
Military | Commercial Jet Engine | Aerospace | Automotive | Heavy Equipment | Engine Part | Bearing | Servo-Mechanism
Tradename
C-200
Manufacturer's Description
C-200 High Temperature Solid Film Lubricant
Color
Black
Container Size value And um
1.3 Lb
Odor
Oily | Slight
VOC Content - Percentage
6 Percentage | 87 g/l
Net Weight
20.8 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Solid Film
Keyword String
High Temperature
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
39893
Weight / LBS
1.618
Long Description
High Temperature Solid Film; Engine; Can; Paste; Military | Commercial Jet Engine | Aerospace | Automotive | Heavy Equipment | Engine Part | Bearing | Servo-Mechanism; Black; 1.3 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh