LOCTITE
LOCTITE
MAINTAIN LUBRICANT PENETRANT 16OZ
LOCTITE LOCTITE
Description
MAINTAIN LUBRICANT PENETRANT 16OZ
Specialty Penetrant Lubricant; Multipurpose; Aerosol Can; Motor | Contact | Tool | Fastener | Hinge | Machinery | Weld | Machined Surface | Gear | Conveyor and Hoist
Part #
MAINTAIN LUBRICANT PENETRANT 16OZ
BDI #
24600417
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MAINTAIN-LUBRICANT-PENETRANT-16OZ/p/24600417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Penetrant Lubricant
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Motor | Contact | Tool | Fastener | Hinge | Machinery | Weld | Machined Surface | Gear | Conveyor and Hoist
Tradename
MAINTAIN
Manufacturer's Description
Maintain Penetrant Lubricant
Color
Pale Yellow
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 18 Deg C
Odor
Solvent
VOC Content - Percentage
50 Percentage
Conformance to Certificate
CFIA
Other Features
ODC Free | Displaces Water and Moisture | Unfreezes Rusted Part
Net Weight
16 Oz
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Keyword String
Penetrant
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Penetrant Lubricant; Multipurpose; Aerosol Can; Motor | Contact | Tool | Fastener | Hinge | Machinery | Weld | Machined Surface | Gear | Conveyor and Hoist
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh