CRC
CRC
METAL FREE PASTE 1KG
CRC CRC
Description
CRC METAL FREE PASTE 1KG
Multi Purpose Lubricant; Multi Purpose; Pail; Paste; Flange | Disc Brake | Cylinder Head | Threaded Part | Exhaust Screw Connection | Heat Exchanger | Fitting | Bolt/Nut/Screw | Pipe Joint; White; 1 KG
Part #
METAL FREE PASTE 1KG
BDI #
15078727
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/METAL-FREE-PASTE-1KG/p/15078727
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Multi Purpose
Container Type
Pail
Texture
Paste
Application
Flange | Disc Brake | Cylinder Head | Threaded Part | Exhaust Screw Connection | Heat Exchanger | Fitting | Bolt/Nut/Screw | Pipe Joint
Manufacturer's Description
CRC Metal Free Paste
Color
White
Container Size value And um
1 KG
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Solvent
Other Features
Metal-Free | Lead-Free | Copper-Free | Nickel-Free | Sulphur-Free
Net Weight
1 KG
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Multi Purpose
Manufacturer URL
https://www.crcind.com
Long Description
Multi Purpose Lubricant; Multi Purpose; Pail; Paste; Flange | Disc Brake | Cylinder Head | Threaded Part | Exhaust Screw Connection | Heat Exchanger | Fitting | Bolt/Nut/Screw | Pipe Joint; White; 1 KG
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh