https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-425-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDR8aW1hZ2UvanBlZ3xhR0V4TDJnM1l5ODVPRE0wTkRnMU56YzJOREUwTDBsT1JFMVBRa3hWUWxoWVdGOVRVRjgwTWpWZlVFeGZNekF3ZURNd01DNXFjR2N8NzMwYTdlZDllYjUwZjc2YzJjOWU1NGJlMWE1YmE4ZmU3MjBlN2RjODA5NzQwNTBkYjBkNDJhNWY3MDJkMWZkZA
https://www.bdiexpress.com/medias/INDMOBLUBXXX-SP-425-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDR8aW1hZ2UvanBlZ3xhR0V4TDJnM1l5ODVPRE0wTkRnMU56YzJOREUwTDBsT1JFMVBRa3hWUWxoWVdGOVRVRjgwTWpWZlVFeGZNekF3ZURNd01DNXFjR2N8NzMwYTdlZDllYjUwZjc2YzJjOWU1NGJlMWE1YmE4ZmU3MjBlN2RjODA5NzQwNTBkYjBkNDJhNWY3MDJkMWZkZA
MOBIL OIL
MOBIL OIL
MOBIL RARUS 425 20L
MOBIL OIL MOBIL OIL
Description
MOBIL OIL MOBIL RARUS 425 20L
Air Compressor Lubricant; Air Compressor; Pail; Liquid; Screw Compressor | Vane Compressor | Axial and Centrifugal Compressor | Gear and Bearing; Amber; 20 L
Part #
MOBIL RARUS 425 20L
BDI #
15065296
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/MOBIL-RARUS-425-20L/p/15065296
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Air Compressor
Container Type
Pail
Texture
Liquid
Application
Screw Compressor | Vane Compressor | Axial and Centrifugal Compressor | Gear and Bearing
Tradename
Mobil Rarus
Manufacturer's Description
Mobil Rarus Air Compressor Lubricants
Color
Amber
Container Size value And um
20 L
Degree of Flashpoint value And um
Above 200 Deg C
Odor
Characteristic
Other Features
ISO 425
Net Weight
20 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
3403.99.00.00
Noun
Lubricant
Keyword String
Air Compressor
Manufacturer URL
https://www.mobil.com
Long Description
Air Compressor Lubricant; Air Compressor; Pail; Liquid; Screw Compressor | Vane Compressor | Axial and Centrifugal Compressor | Gear and Bearing; Amber; 20 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


