LOCTITE
LOCTITE
PC 9020 5GAL IDH 1700889
LOCTITE LOCTITE
Description
PC 9020 5GAL IDH 1700889 BACKING COMP ; HIGH PERFORMANCE
Specialty Backing Compound; Protective Coating; Pail; Extreme Hard Rock Crushing
Part #
PC 9020 5GAL IDH 1700889
BDI #
20538896
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/PC-9020-5GAL-IDH-1700889/p/20538896
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
20.41
EAN
0079340003255
Product Group - BDI
C00104
Product Name And Type
Specialty Backing Compound
Typical Use
Protective Coating
Container Type
Pail
Texture
Liquid
Application
Extreme Hard Rock Crushing
Tradename
PC 9020 | NORDBAK
Manufacturer's Description
Loctite Nordbak PC 9020 Part B High Performance Backing Compound
Color
Clear
Container Size value And um
5 Gal
Degree of Flashpoint value And um
Above 93.33 Deg C Setaflash Closed Cup
Odor
Slight
VOC Content - Percentage
0 G/L
Other Features
Two Part Epoxy Technology | Room Temperature Cure
Net Weight
5 Gal
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Compound
Keyword String
Backing
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Backing Compound; Protective Coating; Pail; Extreme Hard Rock Crushing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

