

CRC
CRC
SANSIL LUB EXTRA FG 300ML
CRC CRC
Description
CRC SANSIL LUB EXTRA FG 300ML
Ejection Battery Lubricant; Ejection Battery | Injection Press Tool; Aerosol Can; Liquid; Battery | Press Tool; Colorless; 300 Ml
Part #
SANSIL LUB EXTRA FG 300ML
BDI #
15079437
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SANSIL-LUB-EXTRA-FG-300ML/p/15079437
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.3
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Ejection Battery | Injection Press Tool
Container Type
Aerosol Can
Texture
Liquid
Application
Battery | Press Tool
Manufacturer's Description
CRC Sansil Lub Extra FG
Color
Colorless
Container Size value And um
300 Ml
Degree of Flashpoint value And um
No Flashpoint
Odor
Solvent
VOC Content - Percentage
1050 G/L
Conformance to Certificate
NSF H1
Other Features
Long Lasting
Net Weight
300 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Ejection Battery
Manufacturer URL
https://www.crcind.com
Long Description
Ejection Battery Lubricant; Ejection Battery | Injection Press Tool; Aerosol Can; Liquid; Battery | Press Tool; Colorless; 300 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh