

CRC
CRC
SP 350 AEROSOL 250ML
CRC CRC
Description
CRC SP 350 AEROSOL 250ML
Indoor Metal Parts Lubricant; Indoor Metal Parts; Aerosol Can; Liquid; Machine Surface; Tan Creamy; 250 Ml
Part #
SP 350 AEROSOL 250ML
BDI #
20538150
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SP-350-AEROSOL-250ML/p/20538150
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
0.25
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Indoor Metal Parts
Container Type
Aerosol Can
Texture
Liquid
Application
Machine Surface
Tradename
SP-350
Manufacturer's Description
CRC Sp-350 Corrosion Inhibitor
Color
Tan Creamy
Container Size value And um
250 Ml
Degree of Flashpoint value And um
144 Deg F
Odor
Petroleum
VOC Content - Percentage
24.5 Percentage | 1.6 Lb/Gal
Conformance to Certificate
NSF H2
Other Features
Corrosion Inhibitor | Non-Drying | Thin | Heavy-Duty
Net Weight
250 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Indoor Metal Parts
Manufacturer URL
https://www.crcind.com
Long Description
Indoor Metal Parts Lubricant; Indoor Metal Parts; Aerosol Can; Liquid; Machine Surface; Tan Creamy; 250 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh