

CRC
CRC
SP 350 II 5L
CRC CRC
Description
CRC SP 350 II 5L
Indoor Metal Parts Lubricant; Indoor Metal Parts; Can; Liquid; Machine Surface; Off White; 5 L
Part #
SP 350 II 5L
BDI #
15075724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/SP-350-II-5L/p/15075724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121502
Weight / Kilogram
5
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
Indoor Metal Parts
Container Type
Can
Texture
Liquid
Application
Machine Surface
Tradename
SP-350 ll
Manufacturer's Description
CRC Sp-350 Ll Corrosion Inhibitor
Color
Off White
Container Size value And um
5 L
Degree of Flashpoint value And um
Below 0 Deg C
Odor
Characteristic
VOC Content - Percentage
360 G/L
Conformance to Certificate
NSF H2
Other Features
Corrosion Inhibitor | Non-Drying | Thin | Heavy-Duty
Net Weight
5 L
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.40.00
Noun
Lubricant
Keyword String
Indoor Metal Parts
Manufacturer URL
https://www.crcind.com
Long Description
Indoor Metal Parts Lubricant; Indoor Metal Parts; Can; Liquid; Machine Surface; Off White; 5 L
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh