

LOCTITE
LOCTITE
VR 500 75ML IDH 892928
LOCTITE LOCTITE
Description
LOCTITE VR 500 75ML IDH 892928
Specialty Lubricant; General Purpose; Tube; Mill Roll Journal | Valve System | Furnace Door | Conveyor System | Central Lubrication System
Part #
892928
BDI #
17024620
Details
2553.21
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Lubricants/Specialty-Purpose-Lubricants/VR-500-75ML-IDH-892928/p/17024620
Your Price
Ft 2,553 / each
Ft 2,579 / each BDIExpress
Ft 2,579 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
Specialty Lubricant
Typical Use
General Purpose
Container Type
Tube
Texture
Paste
Application
Mill Roll Journal | Valve System | Furnace Door | Conveyor System | Central Lubrication System
Tradename
VR 500 | TEROSON
Manufacturer's Description
Teroson VR 500 Synthetic Grease Lubricant
Color
Brown
Container Size value And um
75 Ml
Degree of Flashpoint value And um
No Flashpoint
Odor
Mild
VOC Content - Percentage
0 Percentage
Other Features
Metallic Soap-Free | Shock Resistant | Water Insoluble | Non-Melting
Net Weight
75 Ml
Category - BDI
Chemicals Lubricants Specialty Purpose
Harmonized Tariff Code
2710.19.35.00
Noun
Lubricant
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Lubricant; General Purpose; Tube; Mill Roll Journal | Valve System | Furnace Door | Conveyor System | Central Lubrication System
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh