对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

84003 https://www.bdiexpress.com/medias/INDDYKMARKER-21508438-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NXxpbWFnZS9qcGVnfGFEVm1MMmc0TkM4eE1ERTFOVFEwTnpBNU1USXpNQzlKVGtSRVdVdE5RVkpMUlZKZk1qRTFNRGcwTXpoZk16QXdlRE13TUM1cWNHY3w1Mzk2NzZjNTc2MzVkYzRiODgyNzk1OWViMmQ1NjEwMDFmMTBlYTA2ZTY4ZWIwODFlNDU4ZWZhZDMwNzZiMzBj
21508438 涂料 

DYKEM MARKING PROD DYKEM MARKING PROD

84003

描述

DYKEM MARKING PROD 84003

Paint Marker; White Color; Liquid Paint Physical Form; 0 to 350 Degree F Temperature Range; Medium Tip Size; Fiber #15; Bullet Tip Type; Applicable Material Cardboard | Concrete and Stone | Glass and Ceramics | Metal | Paper | Plastic | Rubber | Wood; Chemical Compound Non-Xylene | Oil Based; Quantity 12 EA/BX

制造商部件号

84003

BDI部件号
21508438

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 7

分类
品牌
制造商名称
ITW PRO BRANDS
最低订购量
EAN条码
0084353840032
重量 / Kilogram
1.41
Product Group - BDI
C00104
名称
Marker
关键字串
Paint
产品明细
Paint Marker
产品规格
White Color; Liquid Paint Physical Form; 0 to 350 Degree F Temperature Range; Medium Tip Size; Fiber #15; Bullet Tip Type; Applicable Material Cardboard | Concrete and Stone | Glass and Ceramics | Metal | Paper | Plastic | Rubber | Wood; Chemical Compound Non-Xylene | Oil Based; Quantity 12 EA/BX
详细描述
Paint Marker; White Color; Liquid Paint Physical Form; 0 to 350 Degree F Temperature Range; Medium Tip Size; Fiber #15; Bullet Tip Type; Applicable Material Cardboard | Concrete and Stone | Glass and Ceramics | Metal | Paper | Plastic | Rubber | Wood; Chemical Compound Non-Xylene | Oil Based; Quantity 12 EA/BX