DYKEM MARKING PROD
DYKEM MARKING PROD
80000
DYKEM MARKING PROD DYKEM MARKING PROD
Description
80000 STEEL BLUE LAYOUT FLUID ; 12OZ AEROSOL CAN 12/CS
Marking Paint; Layout Fluid; Steel Blue; Aerosol Can
Part #
80000
BDI #
21719946
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Paints/Marking/80000/p/21719946
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
5.9
EAN
0753769800007
Product Group - BDI
C00104
Product Name And Type
Marking Paint
Typical Use
Layout Fluid
Color
Steel Blue
Container Type
Aerosol Can
Manufacturer's Description
Itw Dykem Steel Blue Layout Fluid
Drying Time
To Touch Below 2 Min
Conformance to Certificate
MIL-A-A 59168
Other Features
Xylene Free | 12 Per Case
Net Weight
12 Oz
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Paint
Keyword String
Marking
Manufacturer URL
https://www.itwprobrands.com
Long Description
Marking Paint; Layout Fluid; Steel Blue; Aerosol Can
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh