https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-P-L-HP-PEN-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMzN8aW1hZ2UvanBlZ3xhREJrTDJneE15ODVPREExTmpJNU1UWXhOVEF5TDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmVUY5TVgwaFFYMUJGVGw5WFNGUmZNekF3ZURNd01DNXFjR2N8MGMxMzIyODgxNTZlZGI4ZmQ4Yzc2ZmRmZDUwMjc1NjEwYWFiZTNiODU2ODBjMThhMzg3NGYyMzcyM2QzZTgwYQ
https://www.bdiexpress.com/medias/INDMRKPNTXXX-MRK-P-L-HP-PEN-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMzN8aW1hZ2UvanBlZ3xhREJrTDJneE15ODVPREExTmpJNU1UWXhOVEF5TDBsT1JFMVNTMUJPVkZoWVdGOU5Va3RmVUY5TVgwaFFYMUJGVGw5WFNGUmZNekF3ZURNd01DNXFjR2N8MGMxMzIyODgxNTZlZGI4ZmQ4Yzc2ZmRmZDUwMjc1NjEwYWFiZTNiODU2ODBjMThhMzg3NGYyMzcyM2QzZTgwYQ
MARKAL
MARKAL
96960
MARKAL MARKAL
Description
096960 WHITE LIQUID PAINT MARKER ; PAINT-RITER 1/8IN TIP 48/CS
Marking Pen; Field; White; Pen; Metal Fabrication | Automotive and Other Transportation | Industrial Manufacturing | Steel Mills and Warehouses | Oil and Gas | Construction | Aviation and Aerospace
Part #
96960
BDI #
18507763
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Paints/Marking/96960/p/18507763
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112309
Weight / Kilogram
0.032
EAN
0048615969602
Product Group - BDI
C00104
Product Name And Type
Marker Pen
Typical Use
Field
Color
White
Container Type
Pen
Application
Metal Fabrication | Automotive and Other Transportation | Industrial Manufacturing | Steel Mills and Warehouses | Oil and Gas | Construction | Aviation and Aerospace
Tradename
PRO-LINE HP
Manufacturer's Description
Markal Pro-Line Hp For Oily Surface Marking
Other Features
Dries Quickly Through Oily Surface | Permanent Marks | Longer Marking Life | Pocket Storage | 48 Per Case
Category - BDI
Chemicals Paint Marking
Harmonized Tariff Code
3208.90.00.00
Noun
Pen
Keyword String
Marking
Manufacturer URL
https://markal.com
Long Description
Marking Pen; Field; White; Pen; Metal Fabrication | Automotive and Other Transportation | Industrial Manufacturing | Steel Mills and Warehouses | Oil and Gas | Construction | Aviation and Aerospace
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


