

LOCTITE
LOCTITE
5188 50ML IDH 1254415
LOCTITE LOCTITE
Description
5188 50ML ; LOC 5188/50
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Rigid Metal Flange | Aluminum Flange; Bottle; Liquid; Metal Flanged Connection | Gearbox | Engine Casing; Red; 50 Ml
Part #
1254415
BDI #
1055277
Details
13555.08
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Sealants/Gasketing/5188-50ML-IDH-1254415/p/1055277
Your Price
Ft 13,555 / each
Ft 13,692 / each BDIExpress
Ft 13,692 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester
Typical Use
Rigid Metal Flange | Aluminum Flange
Container Type
Bottle
Texture
Liquid
Application
Metal Flanged Connection | Gearbox | Engine Casing
Tradename
5188
Manufacturer's Description
Loctite 5188 Gaskteing Sealant
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
0.72 Percentage
Other Features
Medium Strength | 25 Min Fixture Time | 21000 cP Viscosity | -54 To 149 Deg C Temperature Range
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
4
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Rigid Metal Flange | Aluminum Flange; Bottle; Liquid; Metal Flanged Connection | Gearbox | Engine Casing; Red; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh