

LOCTITE
LOCTITE
548 18GM
LOCTITE LOCTITE
Description
548 18GM
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Rigid Flange; Stick; Solid; Rigid Flange | Transmission | Cast Metal Housing; Orange; 18 G
Part #
548 18GM
BDI #
24600887
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Sealants/Gasketing/548-18GM/p/24600887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Methacrylate Ester
Typical Use
Rigid Flange
Container Type
Stick
Texture
Solid
Application
Rigid Flange | Transmission | Cast Metal Housing
Tradename
548 | GASKET ELIMINATOR | QUICKSTIX
Manufacturer's Description
Loctite QuickStix 548 Gasket Eliminator
Color
Orange
Container Size value And um
18 G
Substrate Material
Metal
Odor
Sharp
VOC Content - Percentage
0.89 Percentage | 8.51 g/l
Net Weight
0.039 Lb
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
1
Long Description
Anaerobic Gasketing; Anaerobic | Methacrylate Ester Type; Rigid Flange; Stick; Solid; Rigid Flange | Transmission | Cast Metal Housing; Orange; 18 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh