Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5800 50ML IDH 1948758 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5800-BTL-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NDF8aW1hZ2UvanBlZ3xhREV3TDJnMllTOHhNRGMyTXpRMk5ERTNPVGMwTWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UZ3dNRjlDVkV4Zk5UQk5URjh6TURCNE16QXdMbXB3Wnd8NGU2MDAyZjU5ODhjNGZlNjQ4MDdlZjc3MWQ4MTVkZjFkOWJmNzBjMTRjMzA4YjZkODkzM2UyMzVkNjBlOTE3YQ
17029133 Gasketing 

LOCTITE LOCTITE

5800 50ML IDH 1948758

Description

LOCTITE 5800 50ML IDH 1948758

Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Rigid Metal Flange | Oil Resistant; Bottle; Liquid; Rigid Flanged Connection | Gearbox | Engine Casing; Red; 50 Ml

Part #

1948758

BDI #
17029133

Details

13555.08 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 13,555 / each
Ft 13,692 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Anaerobic | Dimethacrylate Ester
Typical Use
Rigid Metal Flange | Oil Resistant
Container Type
Bottle
Texture
Liquid
Application
Rigid Flanged Connection | Gearbox | Engine Casing
Tradename
5800
Manufacturer's Description
Loctite 5800 Gasket Seal
Color
Red
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Below 3 Percentage
Other Features
25 Min Fixture Time | -55 to 80 Deg C Operating Temperature | 22000 cP Viscosity
Net Weight
1.69 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer URL
https://www.loctite.com
Weight / LBS
1
Long Description
Anaerobic Gasketing; Anaerobic | Dimethacrylate Ester Type; Rigid Metal Flange | Oil Resistant; Bottle; Liquid; Rigid Flanged Connection | Gearbox | Engine Casing; Red; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh