Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR GS1 1.5OZ https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-MRGS1-TB-1OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU0ODB8aW1hZ2UvanBlZ3xhR0V5TDJoaU5pOHhNRGMyTXpRNE5EY3lOVEkzT0M5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDAxU1IxTXhYMVJDWHpGUFdsOHpNREI0TXpBd0xtcHdad3xlOTBjNmJkMzI3NTNiY2U5NjUxYjQ4Zjk1OGRlNTQ5ODgzNzlmNTNiOWZjOTM1YTMzMzdkNzQ4MWVmNGQxNGVi
24600485 Gasketing 

LOCTITE LOCTITE

MR GS1 1.5OZ

Description

MR GS1 1.5OZ

Solvent Based Gasketing; Resin | Isopropanol | Filler | Solvent Based Type; Rigid Equipment; Tube; Paste; Freeze Plug | Industrial Sealant for Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown; 1.5 Oz

Part #

MR GS1 1.5OZ

BDI #
24600485

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
Resin | Isopropanol | Filler | Solvent Based
Typical Use
Rigid Equipment
Container Type
Tube
Texture
Paste
Application
Freeze Plug | Industrial Sealant for Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection
Tradename
MR GS 1
Manufacturer's Description
Loctite Gasket Sealant 1
Color
Reddish Brown
Container Size value And um
1.5 Oz
Odor
Ester Like
VOC Content - Percentage
0.51 Percentage
Conformance to Certificate
CFIA
Other Features
Fast Drying | -54 To 204 Deg C Temperature Range
Net Weight
1.5 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Solvent Based
Manufacturer URL
https://www.loctite.com
Weight / LBS
2
Long Description
Solvent Based Gasketing; Resin | Isopropanol | Filler | Solvent Based Type; Rigid Equipment; Tube; Paste; Freeze Plug | Industrial Sealant for Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown; 1.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh