Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5699 300ML IDH 2061026 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5699-CRT-300ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTB8aW1hZ2UvanBlZ3xhRFF3TDJoa1lpOHhNRGMyTXpRM01UQTJNVEF5TWk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UWTVPVjlEVWxSZk16QXdUVXhmTXpBd2VETXdNQzVxY0djfDAyYjYyMmY5OWFjZmQ3ZjgxMWZjYTk2N2UyZjk4ZTNlMmY1MWMxZDFmMjhjZWY5YzU5ODA4MDI0NWFlOTViZWY
1406054 Gasketing 

LOCTITE LOCTITE

SI 5699 300ML IDH 2061026

Description

5699/310 ; LOC 5699/310

Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil or Water Resistant | Moisture Curing | Metal Flange; Cartridge; Paste; Transmission and Cast Metal Housing; Gray; 300 Ml

Part #

2061026

BDI #
1406054

Details

13942.17 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 13,942 / each
Ft 14,083 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.435
EAN
5010266210711
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Oxime Silicone
Typical Use
Oil or Water Resistant | Moisture Curing | Metal Flange
Container Type
Cartridge
Texture
Paste
Application
Transmission and Cast Metal Housing
Tradename
SI 5699
Manufacturer's Description
Loctite 5699 Gray High Performance RTV Silicone Gasket Maker
Color
Gray
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
0.54 Percentage
Conformance to Certificate
NSF P1 | CFIA
Other Features
High Flexible; -59 To 329 Deg C Temperature Range
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
9
Long Description
Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil or Water Resistant | Moisture Curing | Metal Flange; Cartridge; Paste; Transmission and Cast Metal Housing; Gray; 300 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh