Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5699 80ML IDH 2061022 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-SI5699-TB-80ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mzl8aW1hZ2UvanBlZ3xhR1V6TDJoak5pOHhNRGMyTXpRM01UWTFNRGcwTmk5SlRrUk1UME5UVEU1VVdGaGZSMHRVWDFOSk5UWTVPVjlVUWw4NE1FMU1Yek13TUhnek1EQXVhbkJufDJhNGMxODc1YTM5N2E3YjNjNThiZDExZTE0NjI1N2IyMGYxNWIxNDNhZDE0NmZjY2QyOWVjMDdiZmNmMDZiMjA
1406018 Gasketing 

LOCTITE LOCTITE

SI 5699 80ML IDH 2061022

Description

5699/80 ; LOC 5699/80

Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil or Water Resistant | Moisture Curing | Metal Flange; Tube; Paste; Transmission and Cast Metal Housing; Gray; 80 Ml

Part #

2061022

BDI #
1406018

Details

6524.1 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 6,524 / each
Ft 6,590 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
5010266429830
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone | Oxime Silicone
Typical Use
Oil or Water Resistant | Moisture Curing | Metal Flange
Container Type
Tube
Texture
Paste
Application
Transmission and Cast Metal Housing
Tradename
SI 5699
Manufacturer's Description
Loctite 5699 Gray High Performance RTV Silicone Gasket Maker
Color
Gray
Container Size value And um
80 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
0.54 Percentage
Conformance to Certificate
NSF P1 | CFIA
Other Features
High Flexible; -59 To 329 Deg C Temperature Range
Net Weight
2.7 Oz
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
9
Long Description
Silicone Gasketing; RTV Silicone | Oxime Silicone Type; Oil or Water Resistant | Moisture Curing | Metal Flange; Tube; Paste; Transmission and Cast Metal Housing; Gray; 80 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh