Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5910 100ML IDH 2325872 https://www.bdiexpress.com/medias/INDLOCSLNTXX-GKT-5910-TUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMDN8aW1hZ2UvanBlZ3xhRGN4TDJnM1lTODVPRE0wTlRFME5URXpPVFV3TDBsT1JFeFBRMU5NVGxSWVdGOUhTMVJmTlRreE1GOVVWVUpGWHpNd01IZ3pNREF1YW5Cbnw0M2Q5YTA4NTJjMzViMDA0NmI3NzMzNGVjNGEzNmZmZjcwZGU1ZmE0MTRkODhkMGNmMWUwZGRkMjAyMzgzNDVj
20852265 Gasketing 

LOCTITE LOCTITE

SI 5910 100ML IDH 2325872

Description

LOCTITE SI 5910 100ML IDH 2325872

Gasketing; RTV Silicone; Multipurpose; Tube; Paste; Stamped Sheet Metal Cover | Timing Cover | Oil Sump; Black; 100 Ml

Part #

2325872

BDI #
20852265

Details

5480.64 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 5,481 / each
Ft 5,536 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.13
EAN
4058093017098
Product Group - BDI
C00104
Product Name
Gasketing
Product Type
RTV Silicone
Typical Use
Multipurpose
Container Type
Tube
Texture
Paste
Application
Stamped Sheet Metal Cover | Timing Cover | Oil Sump
Tradename
5910
Manufacturer's Description
Loctite 5910 Flange Sealant RTV Silicone
Color
Black
Container Size value And um
100 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Mild
VOC Content - Percentage
4.01 Percentage | 53.7 g/l
Conformance to Certificate
CFIA
Other Features
Non Corrosive | Room Temperature Cure | Easy to Dispense | Food Grade | Temperature Range -65 to 500 Deg F
Category - BDI
Chemicals Sealants Gasketing
Harmonized Tariff Code
3506.99.00.00
Noun
Gasketing
Keyword String
Silicone
Manufacturer URL
Weight / LBS
1.001
Long Description
Gasketing; RTV Silicone; Multipurpose; Tube; Paste; Stamped Sheet Metal Cover | Timing Cover | Oil Sump; Black; 100 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh