

LOCTITE
LOCTITE
MR 5922 60ML IDH 142274
LOCTITE LOCTITE
Description
LOCTITE MR 5922 60ML IDH 142274
Specialty Purpose Sealant; Industrial; Tube; Paste; Black; 60 Ml; Flange | Connector | Fitting | Flexible Assembly
Part #
142274
BDI #
22604108
Details
3384.81
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MR-5922-60ML-IDH-142274/p/22604108
Your Price
Ft 3,385 / each
Ft 3,419 / each BDIExpress
Ft 3,419 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Industrial
Container Type
Tube
Texture
Paste
Application
Flange | Connector | Fitting | Flexible Assembly
Manufacturer's Description
Loctite Flexible Sealant Paste
Color
Black
Substrate Material
Cork | Metal | Plastic | Rubber
Odor
Characteristic
VOC Content - Percentage
27.8 Percentage
Other Features
Flammable
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
Long Description
Specialty Purpose Sealant; Industrial; Tube; Paste; Black; 60 Ml; Flange | Connector | Fitting | Flexible Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh