Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MS 930 WH 310ML IDH 2496647 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-MS930-CRT-310ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5ODV8aW1hZ2UvanBlZ3xhR05qTDJnMU5TOHhNRGMyTXpVME1qUTVOVEkyTWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmVFZNNU16QmZRMUpVWHpNeE1FMU1Yek13TUhnek1EQXVhbkJufDhkYjM5YzdhNmY5NGQyMDA0ZjRhZDZmNWFjMDI3NjJmYjk3MjZiMzk0Yzg0MDY1ZDdmY2E1YTViNmNmNzdhYmI
15003251 Specialty Purpose Sealants 

LOCTITE LOCTITE

MS 930 WH 310ML IDH 2496647

Description

LOC TEROSTAT-MS 930 ; LOC TEROSTAT-MS 930

Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; White; 310 Ml

Part #

2278102

BDI #
15003251

Details

5314.32 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 5,314 / each
Ft 5,368 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.31
EAN
4058093023563
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Assembly
Tradename
MS 930 | TEROSTAT
Manufacturer's Description
Loctite MS 930 Terostat Silicone Sealant
Color
White
Substrate Material
Metal | Glass | Plastic
Odor
Characteristic
VOC Content - Percentage
0.34 Percentage | 5.15 g/l
Other Features
1-Part Technology | Humidity Cure | Gun Grade | Good Adhesion and UV Resistance
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
LOC TEROSTAT-MS 930
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; White; 310 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh