

LOCTITE
LOCTITE
MS 930 WHT 310ML IDH 264872
LOCTITE LOCTITE
Description
TEROSON MS 930 WHT ADH 310ML CART ; WHITE ELASTIC ADHESIVE
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; White; 310 Ml
Part #
MS 930 WHT 310ML IDH 264872
BDI #
24582699
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/MS-930-WHT-310ML-IDH-264872/p/24582699
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Interior and Exterior | Assembly
Tradename
MS 930 | TEROSTAT
Manufacturer's Description
Loctite MS 930 Terostat Silicone Sealant
Color
White
Substrate Material
Metal | Glass | Plastic
Odor
Characteristic
VOC Content - Percentage
0.34 Percentage | 5.15 g/l
Other Features
1-Part Technology | Humidity Cure | Gun Grade | Good Adhesion and UV Resistance
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Multipurpose; Cartridge; Paste; Interior and Exterior | Assembly; White; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh