

LOCTITE
LOCTITE
NS 5550 1QT IDH 2374447
LOCTITE LOCTITE
Description
NS 5550 SEALANT IDH 2374447 ; THERMAL REACTIVE 1QT CAN 12EA/CS
Specialty Purpose Extreme Temperature Sealant; Sealant for Flange; Can; Paste; High Temperature and Pressure; Brown; 1 Qt
Part #
NS 5550 1QT IDH 2374447
BDI #
22384599
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/NS-5550-1QT-IDH-2374447/p/22384599
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.33
EAN
0079340012691
Product Group - BDI
C00104
Typical Use
Sealant for Flange
Container Type
Can
Texture
Paste
Application
High Temperature and Pressure
Tradename
NS 5550
Manufacturer's Description
Loctite NS 5550 Extreme Temperature Sealant
Color
Brown
Substrate Material
Metal
Odor
Pungent
VOC Content - Percentage
0 Percentage
Other Features
One-Part Technology | Heat Cure | Non-Sag | Chemical Resistant
Net Weight
2.75 Lb
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Extreme Temperature Sealant; Sealant for Flange; Can; Paste; High Temperature and Pressure; Brown; 1 Qt
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh