

LOCTITE
LOCTITE
RB 4100 310ML IDH 804495
LOCTITE LOCTITE
Description
TERODICHT-SCHWARZ DK310 ML ; LOC TERODICHT-SCHWARZ DK310 ML
Specialty Purpose Silicone Sealant; Sealing Rubber-Seated Vehicle Glazing; Cartridge; Paste; Window Frame | Rubber Window Moulding and Motor Vehicle Glass; Black; 310 Ml
Part #
804495
BDI #
1472161
Details
7114.14
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Sealants/Specialty-Purpose-Sealants/RB-4100-310ML-IDH-804495/p/1472161
Your Price
Ft 7,114 / each
Ft 7,186 / each BDIExpress
Ft 7,186 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Typical Use
Sealing Rubber-Seated Vehicle Glazing
Container Type
Cartridge
Texture
Paste
Application
Window Frame | Rubber Window Moulding and Motor Vehicle Glass
Tradename
RB 4100
Manufacturer's Description
Loctite RB 4100 Silicone Sealant
Color
Black
Substrate Material
Metal | Plastic
Odor
Petroleum
VOC Content - Percentage
19 Percentage
Other Features
Butyl Rubber Base | Low Solvent
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Sealing Rubber-Seated Vehicle Glazing; Cartridge; Paste; Window Frame | Rubber Window Moulding and Motor Vehicle Glass; Black; 310 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh