Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5240 30ML IDH 1010341 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5240-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2MTd8aW1hZ2UvanBlZ3xhRGd3TDJoak9TOHhNRGMyTXpVMU1qazRNVEF5TWk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRJME1GOVRXVkpIWHpNd01IZ3pNREF1YW5Cbnw2NTgyNjQ3MmIxZTFkMTcyYzU1OGIxNzJmM2E1MGJhNGEwYzhlMTQ4MjUzNTZmZjdmNTU0Yjk5NWIxZDZmMWFm
1055126 Specialty Purpose Sealants 

LOCTITE LOCTITE

SI 5240 30ML IDH 1010341

Description

USE 24599953

Speciality Purpose Alkoxy Silicone Sealant; Medical Device; Syringe; Liquid; Medical Device

Part #

SI 5240 30ML IDH 1010341

BDI #
1055126

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201600
Weight / Kilogram
0.05
EAN
0079340421981
Product Group - BDI
C00104
Product Name And Type
Speciality Purpose Alkoxy Silicone Sealant
Typical Use
Medical Device
Container Type
Syringe
Texture
Liquid
Application
Medical Device
Tradename
5240 | NUVA-SIL
Manufacturer's Description
Loctite 5240 Nuva-Sil Medical Device Sealant
Color
Yellow Green
Container Size value And um
30 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Pine
VOC Content - Percentage
2 Percentage | 20 g/l
Other Features
General Industrial | Ultraviolet/Visible Light Cure | Temperature Range -54 to 93 Deg C | Viscosity 18000 cP
Net Weight
1.01 Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Silicone
Manufacturer URL
Manufacturer Item Number
1010341
Weight / LBS
0.095
Long Description
Speciality Purpose Alkoxy Silicone Sealant; Medical Device; Syringe; Liquid; Medical Device

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh