Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 5607 2-PT SI 400ML IDH 1252929 https://www.bdiexpress.com/medias/INDLOCSLNTXX-SP-5607-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxNzF8aW1hZ2UvanBlZ3xhRE0zTDJoa1lpOHhNRGMyTXpVMU1qUXlNemsyTmk5SlRrUk1UME5UVEU1VVdGaGZVMUJmTlRZd04xOUVRMUpVWHpNd01IZ3pNREF1YW5CbnxiZDg2ODAxMmI3NTdmZTA1MWMzZDM1ODA0MDU4OWJjM2E5ZjdlMWE2MjViY2UwNDUxNWVkNGMwZDBjY2FjMTA5
24582735 Specialty Purpose Sealants 

LOCTITE LOCTITE

SI 5607 2-PT SI 400ML IDH 1252929

Description

SI 5607 2-PT SI 400ML IDH 1252929 ; SILICONE SEALANT HIGH STRNGTH 10EA/CS

Specialty Purpose Silicone Sealant; Bonding | Sealing; Dual Cartridge; Paste; Appliance Market | General; White; 400 Ml

Part #

SI 5607 2-PT SI 400ML IDH 1252929

BDI #
24582735

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.67
EAN
0079340437067
Product Group - BDI
C00104
Typical Use
Bonding | Sealing
Container Type
Dual Cartridge
Texture
Paste
Application
Appliance Market | General
Tradename
5607
Manufacturer's Description
Loctite 5607 Silicone Sealant
Color
White
Substrate Material
Aluminum | Nylon | Polycarbonate | Steel | Wood | Stainless Steel | Galvanized Steel
Odor
Mild
VOC Content - Percentage
1.5 Percentage | 35.2 g/l
Other Features
2-Part Technology | Room Temperature Cure
Net Weight
13.52 Fl Oz
Category - BDI
Chemicals Sealants Specialty Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Sealant
Keyword String
Specialty Purpose
Manufacturer URL
https://www.loctite.com
Long Description
Specialty Purpose Silicone Sealant; Bonding | Sealing; Dual Cartridge; Paste; Appliance Market | General; White; 400 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh