https://www.bdiexpress.com/medias/INDRUSSRFTMT-CTG-1679830-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTl8aW1hZ2UvanBlZ3xhRGN4TDJnMVpTODVPRE0yTVRNME9ESTJNREUwTDBsT1JGSlZVMU5TUmxSTlZGOURWRWRmTVRZM09UZ3pNRjlCVWxOTVEwNWZNekF3ZURNd01DNXFjR2N8YjMwOGQxM2NiMjJmNWNmNmI3MjEzNzIyYTcxNjZjZmIwYzI2OTAzNjI5NDE1YzdhOWUyMDViYzJjZjk0NDA3MQ
https://www.bdiexpress.com/medias/INDRUSSRFTMT-CTG-1679830-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTl8aW1hZ2UvanBlZ3xhRGN4TDJnMVpTODVPRE0yTVRNME9ESTJNREUwTDBsT1JGSlZVMU5TUmxSTlZGOURWRWRmTVRZM09UZ3pNRjlCVWxOTVEwNWZNekF3ZURNd01DNXFjR2N8YjMwOGQxM2NiMjJmNWNmNmI3MjEzNzIyYTcxNjZjZmIwYzI2OTAzNjI5NDE1YzdhOWUyMDViYzJjZjk0NDA3MQ
RUSTOLEUM
RUSTOLEUM
1679830 IC SSPR BLK
RUSTOLEUM RUSTOLEUM
Description
1679830 IC SSPR BLK SPRAY PAINT ; 12OZ ENAMEL AERO 6/PAK
Coating; Enamel Spray; Multi Purpose; Gloss Black; Aerosol Can; Aerosol Texture; Surface Preparation; 12 Oz Container Size
Part #
1679830 IC SSPR BLK
BDI #
18290229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Chemicals/Surface-Treatments/Coatings/1679830-IC-SSPR-BLK/p/18290229
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
EAN
0020066008871
Product Group - BDI
C00104
Product Name
Coating
Product Type
Enamel Spray
Typical Use
Multi Purpose
Color
Gloss Black
Container Type
Aerosol Can
Texture
Aerosol
Application
Surface Preparation
Manufacturer's Description
Multi Purpose Enamel Spray
Container Size value And um
12 Oz
Other Features
Solvent Like Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Enamel Spray
Manufacturer URL
https://www.rustoleum.com
Long Description
Coating; Enamel Spray; Multi Purpose; Gloss Black; Aerosol Can; Aerosol Texture; Surface Preparation; 12 Oz Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


