

CRC
CRC
32319-AC GALVA SHINE AEROSOL 500ML
CRC CRC
Description
CRC 32319-AC GALVA SHINE AEROSOL 500ML
Coating; Hot Dip Galvanized; Protective Coating; Gray; Aerosol Can; Aerosol Texture; Standard Cutting Operation; 500 Ml Container Size
Part #
32319
BDI #
20721262
Details
4727.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Surface-Treatments/Coatings/32319-AC-GALVA-SHINE-AEROSOL-500ML/p/20721262
Your Price
Ft 4,727 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0.5
EAN
5412386057397
Product Group - BDI
C00104
Product Name
Coating
Product Type
Hot Dip Galvanized
Typical Use
Protective Coating
Color
Gray
Container Type
Aerosol Can
Texture
Aerosol
Application
Standard Cutting Operation
Manufacturer's Description
GALVA SHINE Protective Coating
Container Size value And um
500 Ml
Other Features
Characteristic Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Hot Dip Galvanized
Manufacturer URL
https://www.crcindustries.com
Long Description
Coating; Hot Dip Galvanized; Protective Coating; Gray; Aerosol Can; Aerosol Texture; Standard Cutting Operation; 500 Ml Container Size
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh