LOCTITE
LOCTITE
M-ZN 181X MU 679LB/308KG IDH 594535
LOCTITE LOCTITE
Description
M-ZN 181X MU CNV COATING IDH 594535 ; POR 308KG DRUM
Conversion Coating; Reducing Metal to Metal Contact | Prolonging Tool Life; Green; Drum; 679 Lb Container Size; Liquid; Steel Surface
Part #
M-ZN 181X MU 679LB/308KG IDH 594535
BDI #
22384839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Chemicals/Surface-Treatments/Coatings/M-ZN-181X-MU-679LB-308KG-IDH-594535/p/22384839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.01
Product Group - BDI
C00104
Product Name
Coating
Product Type
Conversion
Typical Use
Reducing Metal to Metal Contact | Prolonging Tool Life
Color
Green
Container Type
Drum
Texture
Liquid
Application
Steel Surface
Tradename
BONDERITE | M-ZN 181X
Manufacturer's Description
Loctite Bonderite M-ZN 181X MU Zinc Phosphate Known as Bonderite 181X Makeup
Container Size value And um
679 Lb
Net Weight
679 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Conversion
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
594535
Long Description
Conversion Coating; Reducing Metal to Metal Contact | Prolonging Tool Life; Green; Drum; 679 Lb Container Size; Liquid; Steel Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh