Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 7117 1KG IDH 2015110 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7117-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNjN8aW1hZ2UvanBlZ3xhREptTDJnMlpTOHhNRFkyT1RnNE1qTXhNRFk0Tmk5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56RXhOMTh4WHpNd01IZ3pNREF1YW5CbnxlNzYxOTkzZTAxNTU1YTczMjEwMDU4MDBhZWU0ODljOTAwMjE5OWVlNDRiZmFmNzI0ZTJiMDM4MjE1MzhhNDlh
20309862 Coatings 

LOCTITE LOCTITE

PC 7117 1KG IDH 2015110

Description

LOCTITE PC 7117 1KG IDH 2015110

Ceramic Coating; Abrasion Protection; Black; Pail; 1 Kg Container Size; Paste; Heat Exchanger | Condenser | Lining Tank | Chute | Valve Body | Pump Impeller and Housing

Part #

2015110

BDI #
20309862

Details

84407.4 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 84,407 / each
Ft 85,260 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic
Typical Use
Abrasion Protection
Color
Black
Container Type
Pail
Texture
Paste
Application
Heat Exchanger | Condenser | Lining Tank | Chute | Valve Body | Pump Impeller and Housing
Tradename
PC 7117
Manufacturer's Description
Loctite PC 7117 Brushable Ceramic is a Solvent-Free Ceramic Filled Two Part Epoxy Coating
Container Size value And um
1 Kg
Net Weight
1 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1378153
Long Description
Ceramic Coating; Abrasion Protection; Black; Pail; 1 Kg Container Size; Paste; Heat Exchanger | Condenser | Lining Tank | Chute | Valve Body | Pump Impeller and Housing

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh