Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PC 7234 BRUSHABLE CRMC 2LB KIT https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-PC7234-KIT-907-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0OTl8aW1hZ2UvanBlZ3xhREZoTDJoaFpDOHhNRFkyT1RnNE9UTXlNekF6T0M5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDFCRE56SXpORjlMU1ZSZk9UQTNYek13TUhnek1EQXVhbkJufDkyM2U1Yzg3NWNlZTgyNzdkM2RkY2E1ZjNhNjY2MGY5Zjk1MzI2NWY1NDAwZmY3MjliNTRlOTljOWRkMDhlMjE
24601477 Coatings 

LOCTITE LOCTITE

PC 7234 BRUSHABLE CRMC 2LB KIT

Description

PC 7234 BRUSHABLE CRMC 2LB KIT

Ceramic Coating; High Temperature Resistant; Red; Kit; 907 Gm Container Size; Liquid; Heat Exchanger | Condenser | Lining Tank and Chute | Rudder | Pintel Housing | Cooling Pump Impeller | Butterfly Valve

Part #

PC 7234 BRUSHABLE CRMC 2LB KIT

BDI #
24601477

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Ceramic
Typical Use
High Temperature Resistant
Color
Red
Container Type
Kit
Texture
Liquid
Application
Heat Exchanger | Condenser | Lining Tank and Chute | Rudder | Pintel Housing | Cooling Pump Impeller | Butterfly Valve
Tradename
NORDBAK | PC 7234
Manufacturer's Description
Loctite PC 7234 Nordbak High Temperature Epoxy Based Surface Coating
Container Size value And um
907 Gm
Other Features
Brushable | 550 Deg F Maximum Operating Tempearture
Net Weight
2 Lb
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Ceramic
Manufacturer URL
https://www.loctite.com
Long Description
Ceramic Coating; High Temperature Resistant; Red; Kit; 907 Gm Container Size; Liquid; Heat Exchanger | Condenser | Lining Tank and Chute | Rudder | Pintel Housing | Cooling Pump Impeller | Butterfly Valve

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh