Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SB S3000 1L IDH 782601 https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-SBS3000-TIN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzJ8aW1hZ2UvanBlZ3xhREV6TDJoaU5DODVPRE0yTVRNMU1qVXhPVGs0TDBsT1JFeFBRMU5TUmxSTlZGOURWRWRmVTBKVE16QXdNRjlVU1U1Zk16QXdlRE13TUM1cWNHY3xkZjgzZTFmYjFmMTk3ODA3ZDc3ZTQwYTk5YjdkZDE1ZDU1YjQxMjE4MmQyMmJkYmUxMmZmNmQ0NGE2ZmEyODg1
15073396 Coatings 

LOCTITE LOCTITE

SB S3000 1L IDH 782601

Description

LOCTITE SB S3000 1L IDH 782601

Coating; Road Stone Anti Chip Agent; Abrasion Protection; White; Tin; Liquid Texture; Visible Car Part | Textured Bumper | Side Panel; 1 L Container Size

Part #

SB S3000 1L IDH 782601

BDI #
15073396

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31211700
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Road Stone Anti Chip Agent
Typical Use
Abrasion Protection
Color
White
Container Type
Tin
Texture
Liquid
Application
Visible Car Part | Textured Bumper | Side Panel
Manufacturer's Description
TEROTEX-SUPER 3000 Coating
Container Size value And um
1 L
Other Features
Aromatic Odor | Flammable
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Road Stone Anti Chip Agent
Manufacturer URL
Long Description
Coating; Road Stone Anti Chip Agent; Abrasion Protection; White; Tin; Liquid Texture; Visible Car Part | Textured Bumper | Side Panel; 1 L Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh