Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF F720 BLU 1GAL https://www.bdiexpress.com/medias/INDLOCSRFTMT-CTG-F720-CAN-BLU-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxMTV8aW1hZ2UvanBlZ3xhR1ppTDJoaVppOHhNRFkyT1Rrd05qTXlPVFl6TUM5SlRrUk1UME5UVWtaVVRWUmZRMVJIWDBZM01qQmZRMEZPWDBKTVZWOHpYek13TUhnek1EQXVhbkJufDk2YWM0MTYwMjA4ZTQ1ZGY5ODViMDM0N2Y0MTAxZjdmNDcwNzIxYTdhZWExMzg3NTQ2YjgzZTAzNDgxYTkzYmM
24601055 Coatings 

LOCTITE LOCTITE

SF F720 BLU 1GAL

Description

SF F720 BLU 1GAL

Thermoplastic Liquid Coating; Salt Spray and Weathering Protection; Blue; Can; 3.785 L Container Size; Liquid; Equipment Handle | Electrical Connection | Pipe Hanger | Battery Terminal | Lab Tong | Valve Handle | Rope End | Tool | Sheet Metal and Emergency Handle

Part #

SF F720 BLU 1GAL

BDI #
24601055

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Thermoplastic Liquid
Typical Use
Salt Spray and Weathering Protection
Color
Blue
Container Type
Can
Texture
Liquid
Application
Equipment Handle | Electrical Connection | Pipe Hanger | Battery Terminal | Lab Tong | Valve Handle | Rope End | Tool | Sheet Metal and Emergency Handle
Tradename
COLOR GUARD | SF F720
Manufacturer's Description
Loctite SF F720 Color Guard Tough Rubber Coating
Container Size value And um
3.785 L
Other Features
Solvent Odor | Highly Flexible | Chemical Resistant | -30 to 200 Deg F Operating Temperature Range
Net Weight
1 Gal
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Thermoplastic Liquid
Manufacturer URL
https://www.loctite.com
Long Description
Thermoplastic Liquid Coating; Salt Spray and Weathering Protection; Blue; Can; 3.785 L Container Size; Liquid; Equipment Handle | Electrical Connection | Pipe Hanger | Battery Terminal | Lab Tong | Valve Handle | Rope End | Tool | Sheet Metal and Emergency Handle

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh