Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/hu/en/_ui/desktop/green/images/missing-product-300x300-en.jpg WT 123 WF 35KG IDH 691483
1471973 Coatings 

LOCTITE LOCTITE

WT 123 WF 35KG IDH 691483

Description

TEROPHON 123 ; LOC TEROPHON 123

Synthetic Resin Coating; Water Resistant | Secondary Noise and Vibration Control; Beige; Bucket; 35 Kg Container Size; Paste; Industrial

Part #

691483

BDI #
1471973

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Coating
Product Type
Synthetic Resin
Typical Use
Water Resistant | Secondary Noise and Vibration Control
Color
Beige
Container Type
Bucket
Texture
Paste
Application
Industrial
Tradename
TEROSON
Manufacturer's Description
Loctite Teroson WT 123 WF Resin Coating
Container Size value And um
35 Kg
Other Features
24 Hr Drying Time | Trowelable
Net Weight
35 Kg
Category - BDI
Chemicals Surface Treatments Coatings
Harmonized Tariff Code
3214.90.50.00
Noun
Coating
Keyword String
Water Resistant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
691483
Long Description
Synthetic Resin Coating; Water Resistant | Secondary Noise and Vibration Control; Beige; Bucket; 35 Kg Container Size; Paste; Industrial

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh