NEXEN
NEXEN
806000
NEXEN NEXEN
Description
806000 MOTOR BRAKE ; 0.875IN BORE DIA FLANGE MOUNTED
Clutch; Mechanical; Friction Brake; 0.875" Bore; Enclosed; 1800RPM Max Speed; 143/145TC Frame; 0.125" NPT; Spring Actuation; Air Return; Spring Engaged; NEMA C-Face; Through Bore Brake; With Manual Release
Part #
806000
BDI #
456846
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/806000/p/456846
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
6.668
EAN
0662284156226
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
14.7
Product Detail
Friction Brake
Product Specification
Friction Brake; 0.875" Bore; Enclosed; 1800RPM Max Speed; 143/145TC Frame; 0.125" NPT; Spring Actuation; Air Return; Spring Engaged; NEMA C-Face; Through Bore Brake; With Manual Release
Long Description
Clutch; Mechanical; Friction Brake; 0.875" Bore; Enclosed; 1800RPM Max Speed; 143/145TC Frame; 0.125" NPT; Spring Actuation; Air Return; Spring Engaged; NEMA C-Face; Through Bore Brake; With Manual Release

