TSUBAKI
TSUBAKI
BB15-2GD
TSUBAKI TSUBAKI
Description
BB-15-2GD ; TSUBAKI BB-15-2GD
Clutch; Mechanical; Cam; 15MM Bore; 35MM Housing Diameter; 29Nm Torque; 3600RPM Inner Race; 2000RPM Outer Race; No Keyway; Special Lip Seal
Part #
5015015020
BDI #
1478958
Details
4877.25
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Clutches-and-Brakes/BB15-2GD/p/1478958
Your Price
Ft 4,877 / each
Ft 26,422 / each BDIExpress
Ft 26,422 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.088
Product Group - BDI
C02104
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.15432
Product Detail
Cam Clutch
Product Specification
Cam Clutch; 15MM Bore; 35MM Housing Diameter; 29Nm Torque; 3600RPM Inner Race; 2000RPM Outer Race; No Keyway; Special Lip Seal
Long Description
Clutch; Mechanical; Cam; 15MM Bore; 35MM Housing Diameter; 29Nm Torque; 3600RPM Inner Race; 2000RPM Outer Race; No Keyway; Special Lip Seal

