https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-POB-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1MnxpbWFnZS9qcGVnfGFEVm1MMmd3TWk4eE1EYzJPRE14T1RJMU1EUTJNaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZVRTlDWDFCSlRGUmZNekF3ZURNd01DNXFjR2N8ZGY5MTk0ZGViMDgyZDM5YzczZGMxOTkzY2IxNzcwOWYzOTYxNDQ0ZTk1MDUzMDUzNmI0YzJiZGM2ZDM2YTAwMw
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-POB-PILT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1MnxpbWFnZS9qcGVnfGFEVm1MMmd3TWk4eE1EYzJPRE14T1RJMU1EUTJNaTlKVGtSWFJVeENVa0ZMUlZoZlJVeGZVRTlDWDFCSlRGUmZNekF3ZURNd01DNXFjR2N8ZGY5MTk0ZGViMDgyZDM5YzczZGMxOTkzY2IxNzcwOWYzOTYxNDQ0ZTk1MDUzMDUzNmI0YzJiZGM2ZDM2YTAwMw
WARNER ELECTRIC
WARNER ELECTRIC
5401-169-251
WARNER ELECTRIC WARNER ELECTRIC
Description
5401-169-251 BRAKE ASSEMBLY ; MP POB-5 24V 25MM
Brake; Electrical Activation; Straight|Finished Bore; 30MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 36Lb-ft
Part #
5401-169-251
BDI #
954787
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/5401-169-251/p/954787
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112105
Weight / Kilogram
0.001
EAN
0786582902573
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Shaft
Output Type
Not Applicable
Mounting Method
Pilot Mounted | Shaft
Voltage Rating
24VDC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 36Lb-ft
Actuation/Return
Coil
Product Series
POB
Housing Style
Cylindrical
Shaft-Thru/End
End
Resistance Ohm
8.8Ohm
Maximum RPM
1800
Number of Friction Discs
0
Inch - Metric
Metric
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
5401-169-251
Weight / LBS
35.3
Long Description
Brake; Electrical Activation; Straight|Finished Bore; 30MM Bore; Shaft Input; Pilot Mounted|Shaft Mount; 24VDC Voltage; Bidirectional Rotation; Static Torque 36Lb-ft
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

