https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-50-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTF8aW1hZ2UvanBlZ3xhR05qTDJnM015OHhNRFkyT1Rrek9UVTFOak00TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmTlRCZlEwWkJRMFZmTXpBd2VETXdNQzVxY0djfDlkODhkZWEyZWYxMGFkMDRjYWRhYzM3YzY3YmE3NzkyNTY3OWRlNDA4NjBlZDEwN2QyNzRjZTcxMGEwNTZhM2M
https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-50-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTF8aW1hZ2UvanBlZ3xhR05qTDJnM015OHhNRFkyT1Rrek9UVTFOak00TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmTlRCZlEwWkJRMFZmTXpBd2VETXdNQzVxY0djfDlkODhkZWEyZWYxMGFkMDRjYWRhYzM3YzY3YmE3NzkyNTY3OWRlNDA4NjBlZDEwN2QyNzRjZTcxMGEwNTZhM2M
WARNER ELECTRIC
WARNER ELECTRIC
F53A7825-W
WARNER ELECTRIC WARNER ELECTRIC
Description
F53A7825 W ; UNIBRAKE 5/8 CIS 15 275/550/60
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 287/575VAC Voltage; Bidirectional Rotation; Static Torque 15 Ft Lb
Part #
F53A7825-W
BDI #
956356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Electric-Clutches-and-Brakes/F53A7825-W/p/956356
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0786582988614
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
287/575VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15 Ft Lb
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
50
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2
Enclosure
TE
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
3
Lead Wire Position
External
Application
Material Handling | Food Processing | Machine Tools
Inch - Metric
Inch
Other Features
External Manual Release Lever | Torque Adjustable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 287/575VAC Voltage; Bidirectional Rotation; Static Torque 15 Ft Lb
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

