F53A8811-W https://www.bdiexpress.com/medias/INDWELBRAKEX-EL-50-CFACE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTF8aW1hZ2UvanBlZ3xhR05qTDJnM015OHhNRFkyT1Rrek9UVTFOak00TWk5SlRrUlhSVXhDVWtGTFJWaGZSVXhmTlRCZlEwWkJRMFZmTXpBd2VETXdNQzVxY0djfDlkODhkZWEyZWYxMGFkMDRjYWRhYzM3YzY3YmE3NzkyNTY3OWRlNDA4NjBlZDEwN2QyNzRjZTcxMGEwNTZhM2M
956359 Electric Clutches and Brakes 

WARNER ELECTRIC WARNER ELECTRIC

F53A8811-W

Description

F53A8811 W ; UNIBRAKE 5/8 CI 15 115/230/60

Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 15 Ft Lb

Part #

F53A8811-W

BDI #
956359

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
EAN
0786582988652
Product Group - BDI
C02104
Product Name
Brake
Activation
Electrical
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
C-Face | Shaft
Voltage Rating
115/230VAC
Direction of Rotation
Bidirectional
Number of Stop Collars
0
Torque
Static Torque 15 Ft Lb
Product Type
Friction Disc
Motion Type
Stopping | Holding
Actuation/Return
Solenoid | Spring
Product Series
50
Housing Style
Cylindrical
Shaft-Thru/End
End
Mounting Frame Profile
NEMA 2
Enclosure
TE
Power Off Status
Engagement
Frequency Hz
60
Phase
Single Phase
Number of Friction Discs
3
Lead Wire Position
External
Application
Material Handling | Food Processing | Machine Tools
Inch - Metric
Inch
Other Features
External Manual Release Lever | Torque Adjustable
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8505.20.00.00
Noun
Braking System
Keyword String
Electrical
Manufacturer URL
https://www.warnerelectric.com
Weight / LBS
0
Long Description
Electrical Braking System; Straight | Finished; 5/8" Bore; Hollow Bore Input; Not Applicable Output; C-Face | Shaft Mount; 115/230VAC Voltage; Bidirectional Rotation; Static Torque 15 Ft Lb
Bore
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh