GMN BEARINGS
GMN BEARINGS
FE 458 Z
GMN BEARINGS GMN BEARINGS
Description
FE 458 Z FREEWHEEL CLUTCH INSERT ELEMENT ; 50X58X12MM 3100RPM 344NM 140DEG C
Freewheel Clutch Insert Element; 50MM Bore; 58MM Outside Diameter; 12MM Width; 3100RPM Speed; 344Nm Torque; Tension Spring; 140 Deg C Maximum Temperature; 10HZ Maximum Indexing Frequency; H5 Shaft Tolerance; H6 Housing Tolerance
Part #
FE 458 Z
BDI #
22604364
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Clutches-and-Brakes/FE-458-Z/p/22604364
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.03
Product Group - BDI
C02104
Noun
Element
Keyword String
Freewheel Clutch Insert
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.06614
Product Detail
Freewheel Clutch Insert Element
Product Specification
50MM Bore; 58MM Outside Diameter; 12MM Width; 3100RPM Speed; 344Nm Torque; Tension Spring; 140 Deg C Maximum Temperature; 10HZ Maximum Indexing Frequency; H5 Shaft Tolerance; H6 Housing Tolerance
Long Description
Freewheel Clutch Insert Element; 50MM Bore; 58MM Outside Diameter; 12MM Width; 3100RPM Speed; 344Nm Torque; Tension Spring; 140 Deg C Maximum Temperature; 10HZ Maximum Indexing Frequency; H5 Shaft Tolerance; H6 Housing Tolerance

