TSUBAKI
TSUBAKI
212CA-0.889
TSUBAKI TSUBAKI
Description
212CA CLUTCH BACKSTOP
Clutch; Manual Activation; Straight - Finished; 0.889" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Backstopping; 148Lb-ft Torque; Mechanical; CA Series; Cylindrical Housing; 1800 Max RPM
Part #
212CA-0.889
BDI #
20888114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Clutches-and-Brakes/Manual-Clutches-and-Brakes/212CA-0-889/p/20888114
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0.62
EAN
0097039715944
Product Group - BDI
C02104
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Not Applicable
Motion Type
Backstopping
Number of Stop Collars
0
Torque
148Lb-ft
Product Type
Cam
Actuation/Return
Mechanical
Product Series
CA
Housing Style
Cylindrical
Maximum RPM
1800
Application
Gear Reducer
Inch - Metric
Inch
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.37
Long Description
Clutch; Manual Activation; Straight - Finished; 0.889" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Backstopping; 148Lb-ft Torque; Mechanical; CA Series; Cylindrical Housing; 1800 Max RPM
Bore
0.889 Inch | 22.581 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh