https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-XTB14-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MDN8aW1hZ2UvanBlZ3xhR05rTDJnMFlTOHhNRGMyTmpBMU1EYzFORFU1TUM5SlRrUklUMUpDVWtGTFJWaGZVRTVGVlY5WVZFSXhORjlUU0VaVVh6TXdNSGd6TURBdWFuQm58MTdhYTg1ZGExZjVlZGEzN2UwYWVhNzdlZWZmYTc0NDhhNmRlZmNiNThhZDQ0OThiYWYxOGUxOWIwMjVmODBhNg
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-XTB14-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MDN8aW1hZ2UvanBlZ3xhR05rTDJnMFlTOHhNRGMyTmpBMU1EYzFORFU1TUM5SlRrUklUMUpDVWtGTFJWaGZVRTVGVlY5WVZFSXhORjlUU0VaVVh6TXdNSGd6TURBdWFuQm58MTdhYTg1ZGExZjVlZGEzN2UwYWVhNzdlZWZmYTc0NDhhNmRlZmNiNThhZDQ0OThiYWYxOGUxOWIwMjVmODBhNg
NEXEN
NEXEN
835639
NEXEN NEXEN
Description
835639 ROTOR HUB ; NON-RETURNABLE 45MM BORE
Brake; Pneumatic Activation; Straight | Finished Bore; 45MM Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-5530.35Lb-in|STD-10448.9Lb-in
Part #
835639
BDI #
456281
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/835639/p/456281
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
36.288
EAN
0662284262385
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Shaft
Torque
Static Torque LOCO-5530.35Lb-in | STD-10448.9Lb-in
Product Type
Friction Facing | Tension Control
Actuation/Return
Air
Product Series
XTB14
Housing Style
Cylindrical
Shaft-Thru/End
End
Direction of Rotation
Clockwise
Maximum RPM
3000
Pressure
1 to 85psi
Thermal Capacity
23.3HP
Application
Paper | Film | Rubber | Labels | Textiles | Laminates | Paperboard | Metal Strip | Non-Wovens | Foil | Plastics | Wire
Inch - Metric
Metric
Other Features
Air Cooled | Quick Change Facing | Black Oxide Finish | Open Design | High Thermal Capacity | Wide Torque Range | Heavy Duty
Category - BDI
Clutches and Brakes
Noun
Braking System
Manufacturer Item Number
835639
Weight / LBS
80
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 45MM Bore; Hollow Bore Input; Shaft Mount; Static Torque LOCO-5530.35Lb-in|STD-10448.9Lb-in
Bore
1.772 Inch | 45 Millimeter
Pilot Diameter
0 Inch | 0 Millimeter
Port Size
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

