https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFEVTBMMmhtWVM4eE1EYzJOakkxTVRjMU16VXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YTQzNGM3MmI1MTMyNDRmNjhlMTU1MGIwYWQ1NWQyNWMwMDJiZTdlZjkzMTk2MDJhMjdjZjY0ODUyZWI5OTVlZQ
https://www.bdiexpress.com/medias/INDHORCLUTCH-PNEU-5HP-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI4OXxpbWFnZS9qcGVnfGFEVTBMMmhtWVM4eE1EYzJOakkxTVRjMU16VXdNaTlKVGtSSVQxSkRURlZVUTBoZlVFNUZWVjgxU0ZCZlUwaEdWRjh6TURCNE16QXdMbXB3Wnd8YTQzNGM3MmI1MTMyNDRmNjhlMTU1MGIwYWQ1NWQyNWMwMDJiZTdlZjkzMTk2MDJhMjdjZjY0ODUyZWI5OTVlZQ
NEXEN
NEXEN
909904
NEXEN NEXEN
Description
909904 PILOT MT TOOTH CLUTCH ; POR NON RETURNABLE 5H30P-1 0.688 BORE
Clutch; Pneumatic Activation; Straight | Finished Bore; 11/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-7/8" Pilot Diameter; Static T
Part #
909904
BDI #
457370
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/909904/p/457370
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
3.624
EAN
0662284239516
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 460 to 1850Lb-in
Product Type
Tooth Clutch
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
5HP
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3700
Pressure
80psi
Application
In-Line Shaft Coupling | Positive Drive
Inch - Metric
Inch
Other Features
Machined Aluminum Air Chamber Finish | Black Oxide Pilot Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Weight / LBS
8
Long Description
Clutch; Pneumatic Activation; Straight | Finished Bore; 11/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-7/8" Pilot Diameter; Static T
Pilot Diameter
2.874 Inch | 73 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

