https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-SBPA-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5OHxpbWFnZS9qcGVnfGFHUmxMMmczTWk4eE1EYzJPREV3TXpjek5UTXlOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUUWxCQlgwWk1SMTh6TURCNE16QXdMbXB3Wnd8YTQwYzdkMzQzOWU1MmE2NmQ4NTY5NzBhM2I5YTQ0NDU1NTgzYjc4ZDgwNGM5ZjM5MmE5YzYyYzcxOTJlMmJlYg
https://www.bdiexpress.com/medias/INDHORBRAKEX-PNEU-SBPA-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE5OHxpbWFnZS9qcGVnfGFHUmxMMmczTWk4eE1EYzJPREV3TXpjek5UTXlOaTlKVGtSSVQxSkNVa0ZMUlZoZlVFNUZWVjlUUWxCQlgwWk1SMTh6TURCNE16QXdMbXB3Wnd8YTQwYzdkMzQzOWU1MmE2NmQ4NTY5NzBhM2I5YTQ0NDU1NTgzYjc4ZDgwNGM5ZjM5MmE5YzYyYzcxOTJlMmJlYg
NEXEN
NEXEN
964731
NEXEN NEXEN
Description
964731 ECLIPSE SERVO MOTOR BRAKE ; POR NON-RETURNABLE
Brake; Pneumatic Activation; Straight | Finished Bore; 16MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 70MM Pilot Diameter; Mini
Part #
964731
BDI #
461841
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/964731/p/461841
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26112101
Weight / Kilogram
2.45
EAN
0662284249980
Product Group - BDI
C02104
Product Name
Brake
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Shaft
Mounting Method
Flange Mounted | Shaft
Torque
Minimum Static Torque 11.3Nm at 5.5bar
Product Type
Friction Facing
Actuation/Return
Air | Spring
Tradename
ECLIPSE
Product Series
SBPA
Housing Style
Flanged
Shaft-Thru/End
Thru
Drive Arrangement
Flange Mount
Maximum RPM
10000
Pressure
100psi
Thermal Capacity
0.14HP
Application
Servo Motor
Inch - Metric
Metric
Other Features
Black Waterborne Acrylic Paint Finish | Enclosed Design | Zero Backlash | Low Inertia
Category - BDI
Clutches and Brakes
Noun
Braking System
Keyword String
Air/Pneumatic
Weight / LBS
5.4
Long Description
Brake; Pneumatic Activation; Straight | Finished Bore; 16MM Bore; Hollow Bore Input; Shaft Output; Flange Mounted|Shaft Mount; 70MM Pilot Diameter; Mini
Bore
0.63 Inch | 16 Millimeter
Pilot Diameter
2.756 Inch | 70 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

