NEXEN
NEXEN
NEXEN 950705
NEXEN NEXEN
Description
NEXEN 950705
Clutch, Pneumatic; Clutch; Pneumatic Activation; Straight | Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 54MM Pilot Diameter; Maximum Static Torque 11Nm; Friction Disc; Starting; Air | Spring; AIR CHAMP; B-275; Cylindrical Thru; Pilot Mount; 1/8" Port; 3600RPM Max Speed; 6Bar Pressure; 0.1kW Thermal Capacity
Part #
NEXEN 950705
BDI #
1466545
Details
28965.3
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/NEXEN-950705/p/1466545
Your Price
Ft 28,965 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Maximum Static Torque 11Nm
Product Type
Friction Disc
Motion Type
Starting
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
B-275
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Maximum RPM
3600
Pressure
6Bar
Thermal Capacity
0.1KW
Application
Soft Start | Overload Protection
Inch - Metric
Metric
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.nexengroup.com
Weight / LBS
3.7
Long Description
Clutch, Pneumatic; Clutch; Pneumatic Activation; Straight | Finished Bore; 15MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 54MM Pilot Diameter; Maximum Static Torque 11Nm; Friction Disc; Starting; Air | Spring; AIR CHAMP; B-275; Cylindrical Thru; Pilot Mount; 1/8" Port; 3600RPM Max Speed; 6Bar Pressure; 0.1kW Thermal Capacity
Pilot Diameter
2.126 Inch | 54 Millimeter
Bore
0.591 Inch | 15 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh