https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-PDC-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTl8aW1hZ2UvanBlZ3xhRE0xTDJnM01DOHhNRGN6TVRNMk56Y3lOekV6TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVJFTmZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w2Mzk0MmFiMzQzNjBhNDIwYjUwMDI3ODhhYTFhODZiYzQ0ODRlNDUxZTMxOThjODM1YjBmN2FiNzdhNWExYzdj
https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-PDC-FB-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTl8aW1hZ2UvanBlZ3xhRE0xTDJnM01DOHhNRGN6TVRNMk56Y3lOekV6TkM5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVJFTmZSa0pmVTBoR1ZGOHpNREI0TXpBd0xtcHdad3w2Mzk0MmFiMzQzNjBhNDIwYjUwMDI3ODhhYTFhODZiYzQ0ODRlNDUxZTMxOThjODM1YjBmN2FiNzdhNWExYzdj
BOSTON GEAR
BOSTON GEAR
PDC04FBHM30 REBUILD
BOSTON GEAR BOSTON GEAR
Description
PDC04FBHM30 REBUILD OVERLOAD CLUTCH
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 88.9MM Pilot Diameter; Static Torque 300 to 1700Lb-in
Part #
PDC04FBHM30 REBUILD
BDI #
23765784
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/PDC04FBHM30-REBUILD/p/23765784
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
0
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 300 to 1700Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
PDC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Pressure
20 to 80 PSI
Application
Mechanical Power Transmission Equipment | Timing Belt Pulleys | Sprocket
Inch - Metric
Metric
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Full Shaft | Basic Design
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 30MM Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 88.9MM Pilot Diameter; Static Torque 300 to 1700Lb-in
Pilot Diameter
3.5 Inch | 88.9 Millimeter
Port Size
0.125 Inch | 3.175 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

