https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-L-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Mzd8aW1hZ2UvanBlZ3xhRGxsTDJoa1pDOHhNRGN6TVRNMk9EZzBNVEkwTmk5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZURjlUU0VaVVh6TXdNSGd6TURBdWFuQm58ZmMyZjIwM2FhNGY3NDE0ODE2NjdmMDRlYTQwNWRiNWJkNTk0ZmZkMmI3M2E2ZGI1ZjMzNzNjOTllY2U3Y2VjOQ
https://www.bdiexpress.com/medias/INDB-GCLUTCH-PNEU-POR-L-SHFT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Mzd8aW1hZ2UvanBlZ3xhRGxsTDJoa1pDOHhNRGN6TVRNMk9EZzBNVEkwTmk5SlRrUkNMVWREVEZWVVEwaGZVRTVGVlY5UVQxSmZURjlUU0VaVVh6TXdNSGd6TURBdWFuQm58ZmMyZjIwM2FhNGY3NDE0ODE2NjdmMDRlYTQwNWRiNWJkNTk0ZmZkMmI3M2E2ZGI1ZjMzNzNjOTllY2U3Y2VjOQ
BOSTON GEAR
BOSTON GEAR
POR04LBHP16
BOSTON GEAR BOSTON GEAR
Description
POR04LBHP16 PNEUMATIC OVERLOAD CLUTCH ; NON-RETURNABLE
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-11/16" Pilot Diameter; Static Torque 400 to 1400Lb-in
Part #
POR04LBHP16
BDI #
167592
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Clutches-and-Brakes/Pneumatic-Clutches-and-Brakes/POR04LBHP16/p/167592
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111911
Weight / Kilogram
5.443
EAN
0781711344101
Product Group - BDI
C02104
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hollow Bore
Mounting Method
Shaft
Torque
Static Torque 400 to 1400Lb-in
Product Type
Ball Detent
Motion Type
Jogging | Indexing
Actuation/Return
Air | Spring
Product Series
POR
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Drive Arrangement
Pilot Mount
Direction of Rotation
Bidirectional
Maximum RPM
1800
Application
Mechanical Power Transmission Equipment
Inch - Metric
Inch
Other Features
Single Position Automatic Engagement | Flight Torque Control | Limit Switch Actuating Mechanism | Limited Shaft | Basic Bolt Pattern
Category - BDI
Clutches and Brakes
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
34410
Weight / LBS
11.9
Long Description
Pneumatic Clutch; Pneumatic Activation; Straight | Finished; 1" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; 2-11/16" Pilot Diameter; Static Torque 400 to 1400Lb-in
Port Size
0.125 Inch | 3.175 Millimeter
Pilot Diameter
2.688 Inch | 68.275 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

