TIMKEN LOVEJOY
TIMKEN LOVEJOY
BHN-56 04-4F17 V2 L 4.50
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BHN-56 04-4F17 V2 L 4.50 PUMP MOUNT ; NON-RETURNABLE POR
Pump Mounting Bracket; 4.5" Face to Face Length; Vertical Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 4 Bolt USA4F17 Pumps
Part #
BHN-56 04-4F17 V2 L 4.50
BDI #
600017
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Power-Transmission/BHN-56-04-4F17-V2-L-4-50/p/600017
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.31
EAN
0845271051838
Product Group - BDI
F02272
Noun
Bracket
Keyword String
Pump
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Pump Mounting Bracket
Product Specification
4.5" Face to Face Length; Vertical Type; 6.81" Outer Diameter
Long Description
Pump Mounting Bracket; 4.5" Face to Face Length; Vertical Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 4 Bolt USA4F17 Pumps

